0 items

Lukjan Metal Products 10 x 3 in. Straight Stack Boot

SHMWSSB10M

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel, riveted construction
  • Standard with stack clips
  • Wallstack straight register boot

SPECIFICATIONS

Diameter
6 in
Length
3 in
Material
Galvanized Steel
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday