0 items

Lukjan Metal Products 10 x 4 in. Straight Boot

SHMRBS10P

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Manufacturer may vary based on your location
  • Register straight boot

SPECIFICATIONS

Diameter
5 in
Length
4 in
Material
Galvanized Steel
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday