Lukjan Metal Products

10 x 8 in. 90 Degree Duct Elbow

Part #SHMTD9HSL10X  |  Manufacturer Part #DX250810T

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Elbow Type: Horizontal

Duct Shape: Rectangular

Duct Size: 10 in x 8 in

Elbow Degree: 90

Height: 8 in

Material: Galvanized Steel

Width: 10 in