Lukjan Metal Products 100 ft. 26 ga Hanger Strap

SHMHS26100

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Strapping coil
  • Used to hang pipe, duct, or any suspended air system

SPECIFICATIONS

Gauge
26
Length
100 ft
Material
Galvanized Steel
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday