0 items

Lukjan Metal Products 12 x 12 in. Filter Grill Box with 1 in. Lip

LRB631212

Length

12 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ceiling box blank
  • Galvanized steel, riveted construction

SPECIFICATIONS

Length
12 in
Material
Metal
Width
12 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday