0 items

Lukjan Metal Products 12 x 18 x 12 in. Square To Round

SHMSQR181212312

Diameter

12 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Galvanized steel
  • Square to round design

SPECIFICATIONS

Diameter
12 in
Length
12 in
Material
Galvanized Steel
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday