0 items

Lukjan Metal Products 12 x 4 in. 90 Degree Register Boot

SHMRB9F12P

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Manufacturer may vary based on your location
  • Register elbow boot

SPECIFICATIONS

Diameter
6 in
Height
4 in
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday