0 items

Lukjan Metal Products 12 x 6 x 8 in. Straight Boot

SHMRBS12UX

Diameter

8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Register straight boot

SPECIFICATIONS

Diameter
8 in
Length
6 in
Material
Galvanized Steel
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday