14-1/2 in x 20-1/2 in x 14 in Return Air Plenum
CA60 14-1/2 in x 20-1/2 in x 14 in Return Air Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beaded collar providing secure flex connection
- Galvanized steel, riveted construction
- Return air box with collar
- Manufacturer may vary based on your location
- Flange standard
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- CA60
- Depth:
- 14-1/2 in
- Diameter:
- 14 in
- Duct Plenum Type:
- Return Air Plenum
- Height:
- 6 in
- Length:
- 20-1/2 in
- Material:
- Steel
- Size:
- 14-1/2 in x 20-1/2 in x 14 in
- Vent Duct Shape:
- Rectangular