0 items

Lukjan Metal Products 14-1/4 x 24-1/4 in. Square To Round Box

SHMSQR14142414

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel
  • Square to round boot

SPECIFICATIONS

Diameter
14 in
Length
24-1/4 in
Material
Galvanized Steel
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday