Lukjan Metal Products 14 in. High Efficiency Takeoff with Damper 3/8 in. Rod

SHMTOHED2SO14

Diameter

14 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy install and ready seal with adhesive
  • Features 1" adhesive flange
  • Features 3/8" rodded damper and locking regulator dial
  • Galvanized steel, riveted construction
  • High efficiency takeoff
  • Includes 2" damper extension
  • Manufacturer may vary based on your location

SPECIFICATIONS

Diameter
14 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday