14 x 11 x 13-1/2 in. Square To Round Box
14 x 11 x 13-1/2 in. Square To Round Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Square to round boot
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 18 in
- Duct Size:
- 11 in x 13 in
- Length:
- 11 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 13-1/2 in