24 x 14 in. Galvanized Steel
24 x 14 in. Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 6 in
- Length:
- 24 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 14 in