15-1/2 in x 19-3/4 in x 24 in R4 Plenum Box
15-1/2 in x 19-3/4 in x 24 in R4 Plenum Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel
- Manufacturer may vary based on your location
- Standard 4 sides, 1 cap, and x-broke
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Height:
- 24 in
- Length:
- 19-3/4 in
- Material:
- Steel
- R value:
- R4
- Size:
- 15-1/2 in x 19-3/4 in x 24 in
- Vent Duct Shape:
- Rectangular
- Width:
- 15-1/2 in