0 items

Lukjan Metal Products 16-1/2 x 48 in. Galvanized Plenum with Cap

SHMPL161248

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Depth
16-1/2 in
Height
48 in
Material
Galvanized, Metal
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday