10-1/2 in x 19-1/2 in x 16 in Duct Square-To-Round
10-1/2 in x 19-1/2 in x 16 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Square to round boot
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 16 in
- Duct Size:
- 10-1/2 in x 19-1/2 in x 16 in
- Length:
- 10-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 19 in