0 items

Lukjan Metal Products 16 x 8 in. Return Air Box

SHMRABR816X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel, riveted construction
  • Pre-insulated
  • Return air box without collar
  • Versatile design allowing multiple cut-in options

SPECIFICATIONS

Height
8 in
Length
20 in
Material
Galvanized Steel
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday