Lukjan Metal Products

18 in. x 10 ft. 26 ga Galvanized Spiral Duct Pipe

Part #LGP011826  |  Manufacturer Part #GP011826

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spiral pipe
  • Galvanized steel

Documents

Specifications

Diameter: 18 in

Duct Shape: Spiral

Gauge: 26

Length: 10 ft

Material: Galvanized