2 in. x 100 ft. 30 ga Hanger Strap
2 in. x 100 ft. 30 ga Hanger Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used to hang pipe, duct, or any suspended air system
- Strapping coil
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 30 ga
- Length:
- 100 in
- Material:
- Steel
- Width:
- 2 in