0 items

Lukjan Metal Products 20-1/2 x 23 in. x 2 ft. R8 Plenum

SHMPLR820122324

Length

23 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Button-lock seam
  • Galvanized steel
  • Insulated plenum with 4 sides and no cap
  • Insulation is glued and pinned
  • Manufacturer may vary based on your location

SPECIFICATIONS

Height
24 ft
Length
23 in
Material
Galvanized Steel
Width
20-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday