Lukjan Metal Products 20 in. Trunk Straight Collar

SHMTDSC20

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel, riveted construction
  • Rectangular start collar
  • Slips attached
  • Tabbed plenum side with slip and drive duct side

SPECIFICATIONS

Height
8 in
Material
Galvanized Steel
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday