Lukjan Metal Products 20 x 20 in. Filter Grill Box with 1 in. Lip

LRB632020

Length

20 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ceiling box blank
  • Galvanized steel, riveted construction

SPECIFICATIONS

Length
20 in
Material
Metal
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday