Lukjan Metal Products 21 x 28 in. Galvanized Furnace Box

SHMFB2128

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam

SPECIFICATIONS

Depth
28 in
Length
12 in
Material
Galvanized Steel
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday