24 ga 21 x 21 x 24-1/2 in. Galvanized Steel

You last purchased this on
 

24 ga 21 x 21 x 24-1/2 in. Galvanized Steel

This product requires certification to purchase.
You last purchased this on
 

24 ga 21 x 21 x 24-1/2 in. Galvanized Steel

  • Fast #
  • Part #SHMIFBR824122124
  • Item #4442986
  • Manufacturer Part #CA50212424R8A
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel with Pittsburgh locking seam
  • Insulated
  • Furnace box
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
24 ga
Height:
24 in
Length:
21 in
Material:
Steel
R value:
R8
Vent Duct Shape:
Rectangular
Width:
24-1/2 in