0 items

Lukjan Metal Products 24 in. Insulated Furnace Box

SHMIFBR82418

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam
  • Insulated

SPECIFICATIONS

Depth
24 in
Length
18 in
Width
14-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday