24 x 48 in. 26 ga Galvanized Flat Stock
24 x 48 in. 26 ga Galvanized Flat Stock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Sheet steel
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Length:
- 48 in
- Material:
- Steel
- Width:
- 24 in