Lukjan Metal Products 25 in. Filter Rack with Flange

SHMFRF16X25

Manufacturer Part #: CA7216251

Width

25 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Economy filter frame
  • Galvanized steel
  • Screws into any flat surface

SPECIFICATIONS

Depth
1 in
Height
16 in
Product Type
Filter Base
Type
Filter
Width
25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday