Lukjan Metal Products 25 in. Galvanized Filter Frame with Screw

SHMFFSI25

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Economy filter frame
  • Galvanized steel
  • Screws into any flat surface

SPECIFICATIONS

Length
25 in
Material
Galvanized Steel
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday