Lukjan Metal Products 25 x 16 - 25 x 10 in. Galvanized Return Air Kit

SHMRAK25162510

Length

16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Complete kit to facilitate installation
  • Galvanized steel, riveted construction
  • Includes cold air boot, start collar, 64" drop duct, and slip and drive connection
  • Manufacturer may vary based on your location
  • Return air kits

SPECIFICATIONS

Height
10 in
Length
16 in
Material
Galvanized Steel
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday