0 items

Lukjan Metal Products 3-1/4 x 14 in. Galvanized Wall Stack

SHMWS31414

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Button lock longitudinal seam
  • Galvanized steel
  • Two piece design with notched locking tabs
  • Wallstack

SPECIFICATIONS

Height
3-1/4 in
Length
5 ft
Material
Galvanized Steel
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday