Lukjan Metal Products 30 in. Galvanized Joist Panning

SHMJP30

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel
  • Panning
  • Slip lock seam for easy connection

SPECIFICATIONS

Gauge
30
Length
30 in
Material
Galvanized Steel
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday