Lukjan Metal Products 32 in. 24 ga Pan (Less Drain)

SHMDP24ND

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel

SPECIFICATIONS

Gauge
24
Length
72 in
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday