Lukjan Metal Products 5 in. x 100 in. 30 ga Galvanized OP01 Oval Pipe

SHMOPS100

Diameter

5 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Galvanized steel
  • Manufacturer may vary based on your location
  • Oval pipe
  • Supports riser supply and ducted return applications

SPECIFICATIONS

Diameter
5 in
Duct Shape
Oval
Gauge
30
Length
100 in
Material
Galvanized Steel
Type
Button Lock;Center Seam

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday