0 items

Lukjan Metal Products 6 in. Cold Air Return Frame

SHMCARFU

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cold air frames with sheet rock flange
  • Galvanized steel, riveted construction

SPECIFICATIONS

Length
6 in
Material
Galvanized Steel
Width
14 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday