0 items

Lukjan Metal Products 6 x 10 x 3 in. 90 Degree Stack Boot

SHMWS910MU

Diameter

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Standard with stack clips
  • Wall stack elbow register boot

SPECIFICATIONS

Diameter
6 in
Length
3 in
Material
Galvanized Steel
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday