0 items

Lukjan Metal Products 6x 6 in. Galvanized Duct Tee

SHMT

Duct Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel with rolled collars
  • Tapered design for improved airflow
  • Tapered tee

SPECIFICATIONS

Diameter
6 in
Duct Size
5 in
Gauge
26
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday