0 items

Lukjan Metal Products 7 in. 26 ga Small End Crimped Taper Reducer

SHMRC2610

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel, riveted construction
  • Tapered design for improved airflow
  • Tapered reducer with crimp
  • Tightly rolled collars to minimize leakage

SPECIFICATIONS

Diameter
10 in
Duct Size
7 in
Gauge
26
Material
Galvanized Steel
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday