Lukjan Metal Products 8 in. 45 Degree Vertical Trunk

SHM4VX

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Rectangular duct vertical 45° angle

SPECIFICATIONS

Height
8 in
Material
Galvanized Steel
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday