8 x 6 in. Residential Supply Register in Silver Galvanized Steel
8 x 6 in. Residential Supply Register in Silver Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel, riveted construction
- Long throat to meet new high ceiling construction
- Oval stackhead
Specifications
- Application:
- Residential
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Height:
- 6 in
- Length:
- 8 in
- Material:
- Steel
- Width:
- 6 in