8 in x 8 in Duct Square-To-Round
8 in x 8 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel, riveted construction
- Ceiling box blank
Specifications
- Coating:
- Galvanized
- Duct Size:
- 8 in x 8 in
- Length:
- 8 in
- Material:
- Steel
- Width:
- 8 in