8 x 8 in. Supply Register Galvanized Steel
8 x 8 in. Supply Register Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1/2" flanged edge on opening
- Galvanized steel, riveted construction
- Register box
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 12 in
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Steel
- Width:
- 8 in