0 items

Lukjan Metal Products 9 x 8 x 6 in. 26 ga Stub Reducer Wye

SHMYS26YXU

Inside Diameter

9 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Crimp on smaller end and branch
  • Galvanized steel
  • Reducing wye

SPECIFICATIONS

Gauge
26
Inside Diameter
9 in
Inside Diameter 2
8 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday