0 items

Lukjan Metal Products Boot Frame with 10 x 4 in. Register Opening

SHMBF10P

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Boot frame with sheetrock flange
  • Galvanized steel

SPECIFICATIONS

Depth
10 in
Length
16 in
Material
Galvanized Steel
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday