0 items

Lukjan Metal Products Galvanized Steel End Cap Crimp

SHMECC24

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Crimped round end cap
  • Galvanized steel, riveted and rolled construction

SPECIFICATIONS

Gauge
24
Length
6 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday