0 items

Lukjan Metal Products Galvanized Steel Spiral Cap

SHMSPCAP26

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Crimped round end cap
  • Galvanized steel, riveted and rolled construction
  • Mechanically pressed on cap for tight seal

SPECIFICATIONS

Diameter
12 in
Gauge
28
Height
1 in
Length
12 in
Material
Galvanized Steel
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday