0 items

Lukjan Metal Products Small Top Takeoff

SHMTTOR

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Collar attached with bead system
  • Galvanized steel, riveted construction
  • Square top takeoff with a 1" rise
  • Tabbed opening

SPECIFICATIONS

Diameter
6 in
Duct Shape
Square
Gauge
26
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday