Lukjan Metal Products Spiral Connector

SHMSC26C

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connector
  • Crimped 1 end
  • Galvanized steel, riveted construction

SPECIFICATIONS

Diameter
10 in
Gauge
26
Material
Galvanized Steel
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday