13W Wall Mount Integrated LED Outdoor Wall Sconce with Prismatic Acrylic Glass in White

You last purchased this on
 
Luminance

13W Wall Mount Integrated LED Outdoor Wall Sconce with Prismatic Acrylic Glass in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Luminance

13W Wall Mount Integrated LED Outdoor Wall Sconce with Prismatic Acrylic Glass in White

  • Fast #
  • Part #LF721130LED
  • Item #7331863
  • Manufacturer Part #F7211-30-LED
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • warm ambiance light
  • rated for damp location
  • Clear Acrylic Lens
  • Without Photo Cell
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
10-1/2 in
Diameter:
6 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Prismatic Acrylic
Green Product:
Yes, Energy Star
Height:
10-1/2 in
Installation Type:
Wall Mount
Length:
10-1/2 in
Light Bulb Type:
Integrated LED
Lighting Style:
Modern
Lumens:
1100
Material:
Steel, Plastic
Material Type:
Acrylic
Maximum Temperature:
90
Number Of Hours:
35000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
11 W
Width:
6 in
Wire Gauge (AWG):
18 ga