0 items

Luminance American De Rosa Lamparts 2-Light Ceiling Light Fixture in Bright Satin Nickel

LSF988580

Color Finish

(Pricing is for Bright Satin Nickel)

$152.87

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bright Nickel finish
  • Clean lines and linear body
  • Even light distribution
  • Indoor
  • Milk white acrylic diffuser
  • Office, Hospital & commercial settings

SPECIFICATIONS

ADA Compliant
No
Average Life
10000
Bulb Type
Fluorescent
Collection
American De Rosa Lamparts
Color Finish
Bright Satin Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Acrylic
Height
3-3/4 in
Indoor Outdoor
Indoor
Installation Type
Flush Mount
Length
16 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
1600
Material
Acrylic, Steel
Maximum Temperature
105
Number Of Hours
10000
Number Of Lights
2
Power Source
Electric
Size
16 in
Type
Flush Mount
UL Listed
Yes
Volts
120V
Watts
23
Width
16 in
Wire Gauge
18 ga

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday