Luminance 4-1/8 x 14 in. Ceiling Light Fixture

SF7162

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used with LED, CFL or Incandescent A19 Bulb
  • Faux Alabaster Glass
  • Rated for Damp Location
  • Transitional Design that blends in great with Contemporary décor
  • provides adequate downward lighting

SPECIFICATIONS

ADA Compliant
No
Average Life
1
Bulb Type
Incandescent
CSA Certified
Yes
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4-1/8 in
Diameter
14 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
4-1/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
14 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Maximum Temperature
105
Number Of Lights
2
Power Source
Electric
Type
Ceiling Mount
UL Listed
Yes
Volts
120V
Watts
60
Width
14 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday